Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • B5 Binder
  • B5 Binder
  • B5 Binder

B5 Binder 129W

Item.#
00317092
Mfr.#
129W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Holes
26 hole
Size
B5 vertical
Number of Pockets
(Included) 15, (maximum) 100
Color
Black
Height (mm)
278
Material
(Table \ paper pocket) PP
Across Back (mm)
40
Width (mm)
245