Buy more than* S$200* and get FREE SHIPPING

  • B5 Binder
  • B5 Binder
  • B5 Binder

B5 Binder 129W

Item.#
00317108
Mfr.#
129W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Holes
26 hole
Size
B5 vertical
Number of Pockets
(Included) 15, (maximum) 100
Color
Blue
Height (mm)
278
Material
(Table \ paper pocket) PP
Across Back (mm)
40
Width (mm)
245