Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder

Clear File Folder 139-3

Item.#
00317126
Mfr.#
139-3
Package Qty.
1PC
Ship pack of
1
26.04 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Number of Holes
30
Across Back (mm)
49
Color
Black
Number of Pockets
(Included) 20, (maximum) 120
Height (mm)
318
Size
A4 portrait
Width (mm)
280
Material
(Table \ paper pocket) Play PP