Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder

Clear File Folder 139-3

Item.#
00317135
Mfr.#
139-3
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Number of Holes
30
Number of Pockets
(Included) 20, (maximum) 120
Size
A4 portrait
Width (mm)
280
Height (mm)
318
Across Back (mm)
49
Color
Blue
Material
(Table \ paper pocket) Play PP