Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder

Clear File Folder 139W

Item.#
00317162
Mfr.#
139W
Package Qty.
1PC
Ship pack of
1
26.48 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Number of Holes
30
Number of Pockets
(Included) 15, (maximum) 100
Size
A4 portrait
Width (mm)
273
Height (mm)
318
Across Back (mm)
40
Color
Yellow
Material
(Table \ paper pocket) Play PP