Buy more than* S$200* and get FREE SHIPPING

  • File Folder

File Folder 4437SP-5

4.50 (2)
Item.#
00319768
Mfr.#
4437SP-5
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Storable Sheet Number
150
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
307
Color
Blue
Type of binding device
Flat
Material (cover)
Play PP
Filing Thickness (mm)
15
Across Back (mm)
20
Size
A4 vertical
Width (mm)
231
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing
4
From Japan
On 2015-08-14 23:14:37
It was good because it was looking for a little hardening of the flat file.
This review is about item#00319768.
Filing in the factory
5
From Japan
On 2015-06-03 14:47:50
Paper flat file has adopted here to become tattered. Other manufacturers, we decided to here cheap most in comparison and store price. Durability does not know yet, but I think easy to use if you are firm. It makes it easier to buy still when it comes to the same price as 5 Sakukumi from one book.
This review is about item#00319768.