Buy more than* S$200* and get FREE SHIPPING

  • Business Card Holder

Business Card Holder 37SPD-20

4.75 (4)
Item.#
00320023
Mfr.#
37SPD-20
Package Qty.
1Pack(20Sheet)
Ship pack of
1
7.30 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Number of Holes
30 hole
Size
A4 vertical
Width (mm)
230
Compatible
37SP, 37SPW, for 37 over 3SP
Number of Pockets
20 pocket per sheet
Height (mm)
300
Color
(Mount) Gray
Material
(Pocket) play PP
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Organizing business cards
4
From Japan
On 2016-06-06 14:30:31
It is cheap and good goods. It would be even better if you could use a slightly thicker material if possible.
This review is about item#00320023.
Organizing business cards
5
From Japan
On 2015-12-21 14:52:44
I am satisfied that ingenuity that business card does not fall even if carried.
This review is about item#00320023.
Office
5
From Japan
On 2015-12-12 11:25:47
It is a good item
This review is about item#00320023.
Business card management
5
From Japan
On 2015-04-15 16:29:32
Because it purchased to a large extent, it will be fine for a while.
This review is about item#00320023.