Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book

Sheet Protector Book 186TSPH

4.33 (3)
Item.#
00320118
Mfr.#
186TSPH
Package Qty.
1PC
Ship pack of
1
2.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Pasteboard not included.
Material
PP
Color
Red
Across Back (mm)
10
Dimensions (Width W x Height H) (mm)
231x307
Size
A4 portrait
Number of Pockets
10
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Filing
3
From Japan
On 2017-02-10 12:58:13
Create and design is very good. Can not be recommended because it in Pampanga and put the catalog. Two books in the four books is sorry to not contain a tear on the first page.
This review is about item#320136.
File for a work manual
5
From Japan
On 2014-08-28 15:07:30
Had been previously used, the file has become full, this time, seems to be all right.
This review is about item#36695084.
For storage documents
5
From Japan
On 2014-04-25 09:41:45
Since the first page seen through from the outside, is easy to understand usability is good contents of the documents. The color is also noticeable bright.
This review is about item#35115604.