Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sheet Protector Book

Sheet Protector Book 186TSPW

4.43 (7)
Item.#
00320163
Mfr.#
186TSPW
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Pasteboard not included.
Material
PP
Across Back (mm)
22
Color
Red
Dimensions (Width W x Height H) (mm)
231x307
Number of Pockets
40
Size
A4 portrait
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Management of collected data
5
From Japan
On 2018-04-10 17:49:43
Because it was inexpensive, I was a little anxious about the quality, but I am also solidly making it. Many things will lose weight to cover as the capacity increases, but I think that this is thicker and stronger than I thought. Since there are embossed pockets, preference may be divided.
This review is about item#36695102.
File a work photo
4
From Japan
On 2018-03-21 14:49:33
I also have a cover. However, although it is a transparent file, it becomes a little white milky color and its contents become cloudy, so it should be more transparent.
This review is about item#35115586.
When handling documents
4
From Japan
On 2017-12-07 15:32:11
I always use it when handing documents to customers collectively. I choose it because it is just a good size feeling. (Although it is unnecessary only for the sticker stuck under the file's back, it is a little troublesome to peel off each time.)
This review is about item#35115552.
Filing of office work (unit after years)
5
From Japan
On 2017-11-20 14:49:49
1. Ideal for storing documents in business / fiscal year 2. Holder is also thick and it is OK even if there are some documents a little 3. TEPRA 9 mm yellow sticky label on the back cover is easy to see
This review is about item#320127.
Document arrangement
3
From Japan
On 2017-02-10 12:58:13
Making and design are very good. I can not recommend it because it becomes a bread roll when I put the catalog. Regrettable that two of 4 volumes had a break in page 1.
This review is about item#320136.
Work manual file
5
From Japan
On 2014-08-28 15:07:30
The file that I used before was full, it seems to be OK this time.
This review is about item#36695084.
For storage documents
5
From Japan
On 2014-04-25 09:41:45
Since the first page can be seen from the outside, the content of the document is easy to understand and user-friendly. The color is also brilliant and conspicuous.
This review is about item#35115604.