Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book

Sheet Protector Book 186TSPW

4.33 (3)
Item.#
00320172
Mfr.#
186TSPW
Package Qty.
1PC
Ship pack of
1
6.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Pasteboard not included.
Material
PP
Across Back (mm)
22
Color
Yellow
Dimensions (Width W x Height H) (mm)
231x307
Number of Pockets
40
Size
A4 portrait
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Filing
3
From Japan
On 2017-02-10 12:58:13
Create and design is very good. Can not be recommended because it in Pampanga and put the catalog. Two books in the four books is sorry to not contain a tear on the first page.
This review is about item#320136.
Work manual file
5
From Japan
On 2014-08-28 15:07:30
The file that I used before was full, it seems to be OK this time.
This review is about item#36695084.
For storage documents
5
From Japan
On 2014-04-25 09:41:45
Since the first page can be seen from the outside, the content of the document is easy to understand and user-friendly. The color is also brilliant and conspicuous.
This review is about item#35115604.