Buy more than* S$200* and get FREE SHIPPING

  • Simplease Transparent Pocket

Simplease Transparent Pocket 103SPDP-20

5.00 (3)
Item.#
00320242
Mfr.#
103SPDP-20
Package Qty.
1Pack(20Sheet)
Ship pack of
1
4.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width x Height) (mm)
230x300
Green Purchasing Law
Fit
Color
Pink
Compatible
Law on Promoting Green Purchasing
Number of Holes
30
Size
A4 portrait
Material
Play PP
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Manual one shear
5
From Japan
On 2015-10-06 20:28:21
Shear One what review of the manual.
This review is about item#00320303.
Children's learning notebook
5
From Japan
On 2014-04-21 23:20:32
Third-party of expensive products and we are satisfied with in no way inferior usability.
This review is about item#35072073.
It has been housed together the necessary documents for the work
5
From Japan
On 2013-06-24 16:28:50
Pocket is not firm, because the number of sheets also Fuyaseru, is very convenient and can be stored securely the required documents. That was looking for until now, it is perfect for the job of color even though calm Shisha Roshi just a good size because there was only more thick file.
This review is about item#35072064.