Buy more than* S$200* and get FREE SHIPPING

  • Simplease Transparent Pocket

Simplease Transparent Pocket 103SPDP-50

5.00 (3)
Item.#
00320294
Mfr.#
103SPDP-50
Package Qty.
1Pack(50Sheet)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width x Height) (mm)
230x300
Color
YellowGreen
Green Purchasing Law
Fit
Compatible
Law on Promoting Green Purchasing
Number of Holes
30
Material
Play PP
Size
A4 portrait
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Handling Instructions Tied
5
From Japan
On 2015-10-06 20:28:21
I caught a few manuals.
This review is about item#00320303.
Child's learning note
5
From Japan
On 2014-04-21 23:20:32
I am satisfied with ease-of-use comparable with high-priced products made by other companies.
This review is about item#35072073.
We store necessary documents for work collectively
5
From Japan
On 2013-06-24 16:28:50
Since the pockets are solid and the number of sheets can be increased, it is very convenient to hold the required documents securely. I was looking for it until now because there were only thicker files, colors are calm at just the right size and it is perfect for work of a city labor staff.
This review is about item#35072064.