Buy more than* S$200* and get FREE SHIPPING

  • Letter Binder

Letter Binder 397N

Item.#
00325562
Mfr.#
397N
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2 hole
Storage Number of Sheets
120 sheets (up to 200 sheets)
Size
A4 portrait
Color
Navy
Filing Thickness (mm)
12
Across Back (mm)
18
Height (mm)
307
Width (mm)
236
Material
Table \ paper: Play made ​​of PP binding device: resin