Buy more than* S$200* and get FREE SHIPPING

  • Lever Ring Binder D Type

Lever Ring Binder D Type 3775

5.00 (1)
Item.#
00325876
Mfr.#
3775
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compliant products
Material (cover)
Play PP
Specification
With paper retainer
Across Back (mm)
69
Size
A4 Vertical
Width (mm)
277
Storable Sheet Number
500
Material (binding tool)
Steel
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
307
Color
LightGray
Type of binding device
D-ring type
Filing Thickness (mm)
53
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it exclusively for purchase orders
5
From Japan
On 2016-10-18 21:18:46
Working efficiency is increasing and easy to use
This review is about item#40503014.