Buy more than* S$200* and get FREE SHIPPING

  • Lever Ring Binder D Type

Lever Ring Binder D Type 3833

5.00 (1)
Item.#
00325928
Mfr.#
3833
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compliant products
Material (cover)
Play PP
Specification
With paper retainer
Across Back (mm)
49
Size
A5 Vertical
Width (mm)
193
Storable Sheet Number
350
Material (binding tool)
Steel
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
220
Color
Blue
Type of binding device
D-ring type
Filing Thickness (mm)
37
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it exclusively for purchase orders
5
From Japan
On 2016-10-18 21:18:46
Working efficiency is increasing and easy to use
This review is about item#40503014.