|
Lever Ring Binder D Type 3872
(1)
- Item.#
- 00325955
- Mfr.#
- 3872
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Green Purchasing Law
- Compliant products
- Material (cover)
- Play PP
- Specification
- With paper retainer
- Across Back (mm)
- 39
- Size
- A4 Vertical
- Width (mm)
- 264
- Storable Sheet Number
- 250
- Material (binding tool)
- Steel
- Hole Intervals (mm)
- 80
- Number of Holes
- 2 hole
- Height (mm)
- 307
- Color
- Yellow
- Type of binding device
- D-ring type
- Filing Thickness (mm)
- 27
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
I use it exclusively for purchase orders
From Japan
On 2016-10-18 21:18:46
Working efficiency is increasing and easy to use
Customers Who Bought This Item Also Bought