Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Ring Binder D Type

Lever Ring Binder D Type 3873

5.00 (1)
Item.#
00325964
Mfr.#
3873
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compliant products
Material (cover)
Play PP
Specification
With paper retainer
Number of Holes
2 hole
Height (mm)
307
Color
Orange
Type of binding device
D-ring type
Material (binding tool)
Steel
Hole Intervals (mm)
80
Filing Thickness (mm)
37
Across Back (mm)
49
Size
A4 Vertical
Width (mm)
264
Storable Sheet Number
350
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it exclusively for purchase orders
5
From Japan
On 2016-10-18 21:18:46
Working efficiency is increasing and easy to use
This review is about item#40503014.