Buy more than* S$200* and get FREE SHIPPING

  • Lever Ring Binder D Type

Lever Ring Binder D Type 3873

5.00 (1)
Item.#
00325973
Mfr.#
3873
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compliant products
Material (cover)
Play PP
Specification
With paper retainer
Type of binding device
D-ring type
Filing Thickness (mm)
37
Across Back (mm)
49
Size
A4 Vertical
Material (binding tool)
Steel
Hole Intervals (mm)
80
Width (mm)
264
Storable Sheet Number
350
Number of Holes
2 hole
Height (mm)
307
Color
Yellow
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it exclusively for purchase orders
5
From Japan
On 2016-10-18 21:18:46
Working efficiency is increasing and easy to use
This review is about item#40503014.