Buy more than* S$200* and get FREE SHIPPING

  • Lever Ring Binder D Type

Lever Ring Binder D Type 3873

5.00 (1)
Item.#
00325998
Mfr.#
3873
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compliant products
Material (cover)
Play PP
Specification
With paper retainer
Across Back (mm)
49
Size
A4 Vertical
Width (mm)
264
Storable Sheet Number
350
Material (binding tool)
Steel
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
307
Color
Blue
Type of binding device
D-ring type
Filing Thickness (mm)
37
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is using the order form only
5
From Japan
On 2016-10-18 21:18:46
Work efficiency has gone up, and easy to use
This review is about item#40503014.