Buy more than* S$200* and get FREE SHIPPING

  • Lever Ring Binder D Type

Lever Ring Binder D Type 3873

5.00 (1)
Item.#
00326007
Mfr.#
3873
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compliant products
Material (cover)
Play PP
Specification
With paper retainer
Storable Sheet Number
350
Number of Holes
2 hole
Height (mm)
307
Color
Red
Material (binding tool)
Steel
Hole Intervals (mm)
80
Type of binding device
D-ring type
Filing Thickness (mm)
37
Across Back (mm)
49
Size
A4 Vertical
Width (mm)
264
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is using the order form only
5
From Japan
On 2016-10-18 21:18:46
Work efficiency has gone up, and easy to use
This review is about item#40503014.