Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lever Ring Binder D Type

Lever Ring Binder D Type 3882

5.00 (1)
Item.#
00326025
Mfr.#
3882
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Compliant products
Material (cover)
Play PP
Specification
With paper retainer
Width (mm)
341
Storable Sheet Number
250
Number of Holes
2 hole
Height (mm)
226
Material (binding tool)
Steel
Hole Intervals (mm)
80
Color
Blue
Type of binding device
D-ring type
Filing Thickness (mm)
27
Across Back (mm)
39
Size
A4 Horizontal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it exclusively for purchase orders
5
From Japan
On 2016-10-18 21:18:46
Working efficiency is increasing and easy to use
This review is about item#40503014.