Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Business Card Holder
  • Business Card Holder
  • Business Card Holder

Business Card Holder 89

Item.#
00326944
Mfr.#
89
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
The maximum number of pockets
1500 (Horizontal)
Number of Pockets
820 (Horizontal)
Across Back (mm)
55
Size
A4 vertical
Width (mm)
242
Accessories
C label
Type of binding device
Pipe type
Number of Holes
2 hole
Height (mm)
307
Color
Gray
Material
(C cover) olefin material