Buy more than* S$200* and get FREE SHIPPING

  • String Trimmer

String Trimmer ZAT-H20A60

3.80 (5)
Item.#
00327382
Mfr.#
ZAT-H20A60
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
* There is the case not to be mounted depending on some models.
Weight (g)
About 57
Dimensions (Diameter phi x Height H) (mm)
60x20
Set Contents
Body, each one for centering gauge (6/7/8 / 10mm)
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
When mowing
3
From Japan
On 2015-09-09 17:42:44
I want you to make it more durable.
This review is about item#00327382.
Cis Riser Fit
3
From Japan
On 2015-07-24 16:12:56
The home center was cheaper.
This review is about item#00327382.
Woodcutter work
5
From Japan
On 2015-07-16 11:27:10
It was small, but the effect was satisfactory.
This review is about item#00327382.
Grass payment
4
From Japan
On 2015-05-26 18:22:47
Although it seems to be good, there seems to be some bigger ones, but that person may be suitable for my usage
This review is about item#00327382.
It is a great success for smooth grass payments
4
From Japan
On 2014-12-27 20:42:13
Although I have never used it up to now, I can work with the blade of the weeding machine being attached to the ground so I can relax a little too small, it seems I can not afford a smooth movement, resistance Because it is likely to take a lot, I think that if you angle a little more I think that it will lead to a smooth movement What is durability ...
This review is about item#00327382.