Buy more than* S$200* and get FREE SHIPPING

  • String Trimmer
  • String Trimmer
  • String Trimmer

String Trimmer ZAT-H35B240D

3.00 (1)
Item.#
00327398
Mfr.#
ZAT-H35B240D
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* There is the case not to be mounted depending on some models.
Weight (g)
About 250
Dimensions (Diameter phi x Height H) (mm)
240x30
Set Contents
Body, each one for centering gauge (6,7,8,10mm), alternative plate x1, twist code with caulking (-3mm) x8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mowing around the field
3
From Japan
On 2015-09-01 15:41:39
Although I used the nylon cutter for the first time, I can not compare with others, but ... "Excellent taste, scattering suppression, economy function" is like a selling item but I will tell you in comparison with a tipped saw 【sharpness】 ... no particular problem I thought. 【Scattering suppression】 ... It might just be bad usage, but I fly like pebbles. 【Economy】 ... Although the attached nylon cutter itself has gone soon, even though there is a place to attach shortened ones, I think the idea is good as the short code itself did not have it for 10 minutes, but the Bimmy feeling I did it. In future, I will try using another shape nylon cord on this dish. Well, I think that it is not bad if used well.
This review is about item#00327398.