Buy more than* S$200* and get FREE SHIPPING

  • Multi Function, Compact Inverter TOSVERT VF-S15

Multi Function, Compact Inverter TOSVERT VF-S15 VFS15-2110PM

4.00 (2)
Item.#
00327486
Mfr.#
VFS15-2110PM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,469.99 SGD
ADD TO CART
Shipped after 2018-02-19
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Rated output current is the value when the PWM carrier frequency (parameter F300) is 4kHz or less.
Cooling System
Forced air cooling
Motor capacity (kW)
11
Power
3-phase 200V
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for automatic control motor of stone cutting machine
4
From Japan
On 2014-06-23 21:14:39
It is better to rotate the setting dial a bit more
This review is about item#40390637.
Operation control of ventilator
4
From Japan
On 2013-07-11 21:53:30
I think that setting became easier compared to the old type.
This review is about item#40390646.