Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Open-Type
  • Deep Groove Ball Bearings 6000 Series Open-Type
  • Deep Groove Ball Bearings 6000 Series Open-Type

Deep Groove Ball Bearings 6000 Series Open-Type 6000

by NTN
4.88 (41)
Item.#
00327722
Mfr.#
6000
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10
Outside Diameter D (phi mm)
26
Standard static Load Rating (kN)
1.96
Type
Open type
Width B (mm)
8
Standard Dynamic Load Rating (kN)
4.55
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-7321
Customer Reviews
5 star 38
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.88
41 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2018-04-01 17:59:21
It was quick and cheap to order from manufacturers and it was saved
This review is about item#327722.
Repair of running motor
5
From Japan
On 2017-12-16 19:22:05
Bearing exchange of backhoe running motor. Well I could use it normally.
This review is about item#328142.
Motorcycle Maintenance
5
From Japan
On 2017-11-23 19:36:38
Estimate the price of Yamaha genuine and check 1,500 yen in monotalou before purchasing 1,000 yen cheap! The thing is a genuine article and a monaural article together at all.
This review is about item#327932.
Trouble restoration of HONDA MAGNA FIFTY
5
From Japan
On 2017-11-09 16:28:33
The cause of the engine noise of MAGNA was bearing damage, all made quietly from the exchange (crankcase).
This review is about item#327792.
Monkey's engine
5
From Japan
On 2017-06-26 22:06:17
Same as genuine. right? I do not understand the difference with genuine products.
This review is about item#327722.
Motorcycle repair
5
From Japan
On 2017-03-17 19:51:32
It was cheap and it was good to use for repair. I would like to use it again.
This review is about item#327932.
As a random sander bearing replacement part
2
From Japan
On 2017-03-13 20:44:35
As expected it is impossible in the environment of high speed + vibration + scraping powder and abrasive powder I think that the real working time was less than an hour I heard that abnormal sounds such as crackling occurred from the bearing being used and the rotation of the thunder went down, so the motor I'm thinking of choosing more tough things that had to be interrupted for overload prevention.
This review is about item#327862.
Motorcycle repair
5
From Japan
On 2017-01-15 22:23:36
I used it during clutch overhaul of Cub 90 (ha 02).
This review is about item#327722.
Machine maintenance
5
From Japan
On 2016-08-02 17:44:24
I think that it is of sufficient quality. Maintenance cost can be reduced.
This review is about item#00328142.
Motorcycle maintenance
5
From Japan
On 2016-07-22 17:44:36
The accuracy of NTN is good without complaint.
This review is about item#00327792.