Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000

Deep Groove Ball Bearings 6000 6000LB

by NTN
5.00 (1)
Item.#
00327731
Mfr.#
6000LB
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
10
Width B (mm)
8
Inner Diameter (phi mm)
10
Type
One-sided non-Contact Sealed
Outer Diameter (phi mm)
26
Outside Diameter D (phi mm)
26
Width (mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing change of electric tool
5
From Japan
On 2016-06-28 07:20:45
It works without any problem.
This review is about item#00327731.