Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series
  • Deep Groove Ball Bearing 6000 ZZ Series

Deep Groove Ball Bearing 6000 ZZ Series 6000ZZ

by NTN
4.86 (35)
Item.#
00327783
Mfr.#
6000ZZ
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
213-7330
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
26
Standard static Load Rating (kN)
1.96
Type
Double-sided steel plate shield type
Inside Diameter d (phi mm)
10
Width B (mm)
8
Standard Dynamic Load Rating (kN)
4.55
Material
High carbon chromium bearing steel
Customer Reviews
5 star 32
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.86
35 Customer Reviews
The reviews are automatic translation.
Thunder (woodworking tool) for repair
5
From Japan
On 2018-02-24 17:24:30
As the bearings splattered during use of the Thunder, as a result of disassembling it, since general ball bearings were used in the center part, check the size with a monotalrow. I could use it without any problem. Repair completed for several hundred yen.
This review is about item#327853.
Since the bearing of the processing machine deteriorates and becomes defective, it is used as a permanent for replacement.
5
From Japan
On 2018-01-17 14:40:01
You can purchase less cheaply than purchasing from a machine maker and doing something that you do not have to go to a home center and doing it well. Goods are certain and are purchasing together at the time of purchase of something.
This review is about item#327923.
Machine parts exchange
5
From Japan
On 2017-12-26 18:39:30
It is an ordinary good product. Because the price is reasonable, it is useful for adjustment of freight
This review is about item#327783.
Machine maintenance
5
From Japan
On 2017-10-07 00:50:09
I used inventory bearings for maintenance of agricultural machines and purchased for replenishment, so it is very good that the unit price is cheap because it is the same as the bearing I always purchase.
This review is about item#00328063.
Machine maintenance
5
From Japan
On 2017-08-29 23:43:15
It is always used bearings. I am saved because I can purchase it cheaply.
This review is about item#328833.
ISEKI IR 5 rotor bearing exchange of bearings
5
From Japan
On 2017-08-20 03:48:26
Even if the mission of the old tiller IR5 was broken and asked Iseki, it was said that it is not possible to obtain the part with the old machine and the repair was refused. If we decided to repair by ourselves and disassembled by ourselves, the gears were not broken, the bearings of the rotor bearings broke and the chain was disengaged. I found out that it is this size when I examine it, I searched and found it here. Although it was written that it will take about 10 days for shipping by foreign companies at other companies, it was extremely helpful at shipping the same day as there was inventory here. Parts are available so we are currently under repair. I am very happy just because I thought that I could not repair it. It seems that all bearings inside the mission are available in MONOTARO, so I will use it in the future.
This review is about item#00328133.
Tool maintenance
5
From Japan
On 2017-07-14 01:52:25
The only word, it is wonderful. First, I first understood that it was a sound, a wonderful part, I used it for air impact this time.
This review is about item#00327853.
I used it for maintenance of the ship.
5
From Japan
On 2017-07-12 16:56:03
As soon as I needed it, I received it the next day and replaced it immediately. It was fast, cheap, free shipping cost, it was saved.
This review is about item#328133.
Mechanical repair
5
From Japan
On 2017-05-29 18:32:32
Repeat purchase. I can not buy the bearing any more except by Monotaro.
This review is about item#327853.
Racing Kart Parts
5
From Japan
On 2017-05-02 10:10:05
Because it is a reliable domestic manufacturer because it is cheaply obtained, it is very helpful.
This review is about item#00327993.