Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides 6002LLU

by NTN
4.85 (100)
Item.#
00327896
Mfr.#
6002LLU
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
9
Standard Dynamic Load Rating (kN)
5.60
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-7429
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
32
Standard static Load Rating (kN)
2.83
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
15
Customer Reviews
5 star 91
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.85
100 Customer Reviews
The reviews are automatic translation.
Gear case repair of a brush cutter
5
From Japan
On 2018-05-18 13:17:45
I heard abnormal noise from the gear case of the bush cutter, so I bought three internal bearings for replacement. There was no abnormal noise and we could cut grass well. There are three other bush cutters, so I would like to purchase again.
This review is about item#327756.
Repair of farm equipment
5
From Japan
On 2018-05-05 02:21:33
There is no waste as we can send only the necessary quantity and it is appreciated what is quicker than anything else.
This review is about item#00327826.
Bicycle wheel bearings
5
From Japan
On 2018-05-03 14:35:35
Although it is exactly the same as a genuine product, I think that it is very profitable for a person who can purchase price below half price of the genuine part's fixed price and can maintain himself.
This review is about item#328106.
Car maintenance
5
From Japan
On 2018-04-22 17:36:32
We used it for the first time with Suzuki's mini car MT, but it was a customer reaction that it will not change as before.
This review is about item#327756.
Overhaul of the alternator
5
From Japan
On 2018-04-03 18:50:04
I understand that the specification is different from genuine products and purchase it. I am using it at my own risk and I am satisfied that I can improve my purpose.
This review is about item#327756.
bike
5
From Japan
On 2018-03-16 00:37:29
I'm glad I could buy it cheaply. I also want to purchase next time. . .
This review is about item#00328036.
Buff bearing
5
From Japan
On 2018-02-18 14:02:25
At the time of purchase, there was a detailed explanation of the model number, it was very helpful.
This review is about item#34729773.
For replacement of shielded bearing of bicycle R hub
5
From Japan
On 2018-02-02 22:39:32
Although the shield bearing of the bicycle R hub is this size, both sides contact rubber seal type is not quite readily available so it can be purchased from here so it is very helpful. Although genuine is NACHI, I wanted to use NTN for testing, so I made it to this product.
This review is about item#327826.
During machine maintenance
5
From Japan
On 2018-01-29 19:06:41
There is no dissatisfaction about use and there is no trouble, I want to purchase
This review is about item#34729782.
Trial Bike Wheel
4
From Japan
On 2017-10-23 14:39:52
I have not exchanged yet, but it is stable quality. I am relieved because goods will arrive soon.
This review is about item#328036.