Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Z
  • Deep Groove Ball Bearings 6000 Series Z
  • Deep Groove Ball Bearings 6000 Series Z

Deep Groove Ball Bearings 6000 Series Z 6002Z

by NTN
4.77 (13)
Item.#
00327914
Mfr.#
6002Z
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
26000 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
5.60(570)
Width B (mm)
9
Material
High carbon chromium bearing steel
Standard Static Rating Load KN ([kgf])
2.83(289)
Inside Diameter d (phi mm)
15
Outside Diameter D (phi mm)
32
Type
Single sided steel plate seal type
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Replacement during machine maintenance
5
From Japan
On 2017-06-12 18:50:07
With domestic goods quality was not particularly problematic, we could use with confidence.
This review is about item#327774.
Camshaft support bearing of motorcycle engine
5
From Japan
On 2017-05-06 19:18:28
It was saved because I got it soon. I think that it can be used with confidence with high precision.
This review is about item#327844.
Automobile repair time
5
From Japan
On 2017-04-23 15:58:21
Because it is a domestic manufacturer item, it was able to use with confidence. I also want to use it.
This review is about item#328054.
Sero 225 Used for receiving camshaft
5
From Japan
On 2017-04-20 21:22:17
Purchased 6005Z. It was perfect size. I will also buy when I need work.
This review is about item#328124.
Tire changer
5
From Japan
On 2016-12-15 21:45:18
There is no problem with the tire changer turntable main spindle gearbox bearing use.
This review is about item#328474.
Exchange at the time of vehicle inspection
5
From Japan
On 2016-08-07 09:37:48
cheap. Of course there is no problem of quality.
This review is about item#00328054.
GRAIN
5
From Japan
On 2015-12-01 16:49:33
Bearings of the Grandyer I am currently using have seized and replaced. I am using it very smoothly.
This review is about item#00327774.
Repair of power tool
3
From Japan
On 2015-06-03 09:14:12
Thankful to be able to use it immediately
This review is about item#00328194.
The bearing of the wheel
4
From Japan
On 2015-04-02 00:28:45
Made in Japan and safe. Since it is used for the wheel, the surface which becomes the inside of the wheel is released, purchased Z type. It is still shallow, but there is no problem
This review is about item#00327984.
Bulk meter bearing
5
From Japan
On 2014-05-21 17:06:26
I want to exchange regularly because it is cheap
This review is about item#00327774.