Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides 6003LLU

by NTN
4.83 (103)
Item.#
00327966
Mfr.#
6003LLU
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width B (mm)
10
Standard Dynamic Load Rating (kN)
6.80
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-7461
Chamfer Dimensions r (mm)
0.3
Outside Diameter D (phi mm)
35
Standard static Load Rating (kN)
3.35
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
17
Customer Reviews
5 star 93
4 star 5
3 star 4
2 star 0
1 star 1
Review Rating: 4.83
103 Customer Reviews
The reviews are automatic translation.
It is most widely used in bearings
3
From Japan
On 2018-06-14 15:43:21
It is most widely used in bearings Good.
This review is about item#327756.
Used for machine parts
5
From Japan
On 2018-06-12 16:16:48
Although I have purchased for many years, I think that it is a good product because there is no problem even if it is attached to the machine body I am saved because there is almost no shortage
This review is about item#327826.
It is used for manufacturing and repairing mechanical parts.
5
From Japan
On 2018-06-06 18:52:30
Because it is a standard part, I use it with peace of mind. I am careful about replenishment.
This review is about item#328036.
Gear case repair of a brush cutter
5
From Japan
On 2018-05-18 13:17:45
I heard abnormal noise from the gear case of the bush cutter, so I bought three internal bearings for replacement. There was no abnormal noise and we could cut grass well. There are three other bush cutters, so I would like to purchase again.
This review is about item#327756.
Repair of farm equipment
5
From Japan
On 2018-05-05 02:21:33
There is no waste as we can send only the necessary quantity and it is appreciated what is quicker than anything else.
This review is about item#00327826.
Bicycle wheel bearings
5
From Japan
On 2018-05-03 14:35:35
Although it is exactly the same as a genuine product, I think that it is very profitable for a person who can purchase price below half price of the genuine part's fixed price and can maintain himself.
This review is about item#328106.
Car maintenance
5
From Japan
On 2018-04-22 17:36:32
We used it for the first time with Suzuki's mini car MT, but it was a customer reaction that it will not change as before.
This review is about item#327756.
Overhaul of the alternator
5
From Japan
On 2018-04-03 18:50:04
I understand that the specification is different from genuine products and purchase it. I am using it at my own risk and I am satisfied that I can improve my purpose.
This review is about item#327756.
bike
5
From Japan
On 2018-03-16 00:37:29
I'm glad I could buy it cheaply. I also want to purchase next time. . .
This review is about item#00328036.
Buff bearing
5
From Japan
On 2018-02-18 14:02:25
At the time of purchase, there was a detailed explanation of the model number, it was very helpful.
This review is about item#34729773.