Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)
  • Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)
  • Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)

Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides) 6004LLB

by NTN
4.86 (44)
Item.#
00328027
Mfr.#
6004LLB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
20
Width B (mm)
12
Standard Dynamic Load Rating (kN)
9.4
Material
High carbon chromium bearing steel
Type
Both sides non-contact rubber seal shaped
Chamfer Dimensions r (mm)
0.6
Outside Diameter D (phi mm)
42
Standard static Load Rating (kN)
5.05
TRUSCO Part Number
213-7518
Customer Reviews
5 star 40
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.86
44 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2018-04-13 10:04:58
Comments on standard products, only good products can not be said like it ~ There are more than 20 letters
This review is about item#328517.
For replacement
5
From Japan
On 2017-11-26 19:44:54
It seems that double-sided non-contact seals match the bike.
This review is about item#328097.
Repair of alternator
5
From Japan
On 2017-11-03 15:00:16
Since quality was not worried originally, it was very helpful that the size required here was readily available
This review is about item#327957.
Maintenance of sports bicycles
5
From Japan
On 2017-10-30 15:24:19
Although it is a hobby level, it is appreciated to be able to order and exchange at your own cost in this way.
This review is about item#327817.
Repair of agricultural machines
5
From Japan
On 2017-09-25 18:25:01
It was able to be used as a genuine product altogether. It is perfect if the price is cheap and even size is met.
This review is about item#328167.
Maintenance of Chinese desk-top milling machine
5
From Japan
On 2017-08-21 10:02:16
I bought a Chinese desk milling cutter, but with the boxing out, the bearings got stuck and the axis was blurred. We exchanged for NTN made bearings and adjusted, we are very satisfied with increased precision.
This review is about item#327817.
Inside the engine of NS-1
5
From Japan
On 2017-08-19 01:44:52
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00327817.
Bicycle hub
5
From Japan
On 2017-07-15 14:36:25
I bought it because the front hub of the bicycle did not rotate smoothly. There is only fluffy domestic production and it rotates quietly and smoothly. Clearly I am satisfied that the feeling of gorillia disappears from the original state.
This review is about item#327817.
For use on a motorcycle
5
From Japan
On 2017-06-05 16:21:42
We will sell these small parts in units of 1 piece. You do not have to raise the price, do you? Since the quality is NTN, there is no problem.
This review is about item#00328027.
It is for replacement for repair.
5
From Japan
On 2017-03-29 17:43:07
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#327957.