Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Open-Type
  • Deep Groove Ball Bearings 6000 Series Open-Type
  • Deep Groove Ball Bearings 6000 Series Open-Type

Deep Groove Ball Bearings 6000 Series Open-Type 6005

by NTN
4.86 (44)
Item.#
00328072
Mfr.#
6005
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
47
Type
Open form
Standard Static Rating Load KN ([kgf])
5.85[595]
Chamfer Dimensions r (mm)
0.6 (minimum)
Width B (mm)
12
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-7526
Standard Dynamic Load Rating KN ([kgf])
10.1[1030]
Allowable Rotation Speed (min-1)
15000(Grease lubrication) 18000 (Oil lubrication)
Customer Reviews
5 star 40
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.86
44 Customer Reviews
The reviews are automatic translation.
Overhaul of motorcycle engine
5
From Japan
On 2018-06-06 11:17:20
Because the price is also cheap NTN, it can be used with confidence. It was good as it was shipped the day. Thank you for purchasing next time as well.
This review is about item#327722.
97 year Honda Super Cub C50SV engine overhaul shaft bearing exchange
5
From Japan
On 2018-05-25 14:46:52
Only the seal type was sold in the home center.
This review is about item#327792.
Farm equipment
4
From Japan
On 2018-05-04 10:15:09
There was no problem in the product at all. It took quite a while to reach it. After all, I bought the same thing at the home center in the neighborhood. I'll keep it as a spare. The price was cheaper here.
This review is about item#327932.
Motorcycle repair
5
From Japan
On 2018-04-01 17:59:21
It was quick and cheap to order from manufacturers and it was saved
This review is about item#327722.
Repair of running motor
5
From Japan
On 2017-12-16 19:22:05
Bearing exchange of backhoe running motor. Well I could use it normally.
This review is about item#328142.
Motorcycle Maintenance
5
From Japan
On 2017-11-23 19:36:38
Estimate the price of Yamaha genuine and check 1,500 yen in monotalou before purchasing 1,000 yen cheap! The thing is a genuine article and a monaural article together at all.
This review is about item#327932.
Trouble restoration of HONDA MAGNA FIFTY
5
From Japan
On 2017-11-09 16:28:33
The cause of the engine noise of MAGNA was bearing damage, all made quietly from the exchange (crankcase).
This review is about item#327792.
Monkey's engine
5
From Japan
On 2017-06-26 22:06:17
Same as genuine. right? I do not understand the difference with genuine products.
This review is about item#327722.
Motorcycle repair
5
From Japan
On 2017-03-17 19:51:32
It was cheap and it was good to use for repair. I would like to use it again.
This review is about item#327932.
As a random sander bearing replacement part
2
From Japan
On 2017-03-13 20:44:35
As expected it is impossible in the environment of high speed + vibration + scraping powder and abrasive powder I think that the real working time was less than an hour I heard that abnormal sounds such as crackling occurred from the bearing being used and the rotation of the thunder went down, so the motor I'm thinking of choosing more tough things that had to be interrupted for overload prevention.
This review is about item#327862.