Buy more than* S$200* and get FREE SHIPPING

  • Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)
  • Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)
  • Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)

Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides) 6007LLB

by NTN
4.85 (39)
Item.#
00328237
Mfr.#
6007LLB
Package Qty.
1PC
Ship pack of
1
9.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
35
Width B (mm)
14
Standard Dynamic Load Rating (kN)
16
Material
High carbon chromium bearing steel
Type
Double sided non-contact rubber seal type
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
62
Standard static Load Rating (kN)
10.3
TRUSCO Part Number
213-7631
Customer Reviews
5 star 35
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.85
39 Customer Reviews
The reviews are automatic translation.
Maintenance of Chinese desk-top milling machine
5
From Japan
On 2017-08-21 10:02:16
I bought a Chinese desk milling cutter, but with the boxing out, the bearings got stuck and the axis was blurred. We exchanged for NTN made bearings and adjusted, we are very satisfied with increased precision.
This review is about item#327817.
Inside the engine of NS-1
5
From Japan
On 2017-08-19 01:44:52
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00327817.
Bicycle hub
5
From Japan
On 2017-07-15 14:36:25
I bought it because the front hub of the bicycle did not rotate smoothly. There is only fluffy domestic production and it rotates quietly and smoothly. Clearly I am satisfied that the feeling of gorillia disappears from the original state.
This review is about item#327817.
For use on a motorcycle
5
From Japan
On 2017-06-05 16:21:42
We will sell these small parts in units of 1 piece. You do not have to raise the price, do you? Since the quality is NTN, there is no problem.
This review is about item#00328027.
It is for replacement for repair.
5
From Japan
On 2017-03-29 17:43:07
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#327957.
Motorcycle front wheel hub
5
From Japan
On 2017-03-05 12:30:44
Made in Japan is trustworthy. You can also explain to users with confidence.
This review is about item#328097.
Motorcycle front wheel hub
5
From Japan
On 2017-03-03 22:56:10
Made in Japan is trustworthy. You can also explain to users with confidence.
This review is about item#328097.
Motorcycle front wheel hub
5
From Japan
On 2017-03-03 07:45:28
Made in Japan is trustworthy. You can also explain to users with confidence.
This review is about item#00328097.
Motorcycle front wheel hub
5
From Japan
On 2017-03-02 09:05:17
Made in Japan is trustworthy. You can also explain to users with confidence.
This review is about item#328097.
Bicycle wheel bearings
5
From Japan
On 2016-12-13 16:16:58
It is truly an NTN product. We will continue to use this product.
This review is about item#328097.