Buy more than* S$200* and get FREE SHIPPING

  • Binding Band, Natural Type

Binding Band, Natural Type CV-300N

5.00 (2)
Item.#
00328308
Mfr.#
CV-300N
Package Qty.
1Bag(100PC)
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
1.6
Dimensions c(mm)
8
Dimensions b (mm)
9
Operating Temperature Range (deg C)
-45 to +85
Width d (mm)
5
Total Length a (mm)
300
Allowable Clamping Force (N)
117 to 137
Standard Values of Loop Tensile Strength (N [kgf])
294
Bundle Diameter (phi mm)
5 to 80
Dimensions e (mm)
5.5
Type
Natural N type
Color
Natural
Material
Nylon 66 (UL standard 94V-2) made
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-03-24 15:21:19
I am satisfied with both strength and durability so I purchase it every time.
This review is about item#9223821.
Combine cables
5
From Japan
On 2013-12-13 13:37:23
We used weatherproof type so far, but we chose this item because we only use it indoors. The circle became smaller as I gathered the thin cables, and at the end I needed quite a lot of force, but this binding band was easy to tighten
This review is about item#09223812.