Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides 6008LLU

by NTN
4.85 (97)
Item.#
00328316
Mfr.#
6008LLU
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Double-sided contact rubber seal type
Inside Diameter d (phi mm)
40
Width B (mm)
15
Standard Dynamic Load Rating (kN)
16.8
Material
High carbon chromium bearing steel
TRUSCO Part Number
213-7666
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
68
Standard static Load Rating (kN)
11.5
Customer Reviews
5 star 88
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.85
97 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-04-22 17:36:32
We used it for the first time with Suzuki's mini car MT, but it was a customer reaction that it will not change as before.
This review is about item#327756.
Overhaul of the alternator
5
From Japan
On 2018-04-03 18:50:04
I understand that the specification is different from genuine products and purchase it. I am using it at my own risk and I am satisfied that I can improve my purpose.
This review is about item#327756.
bike
5
From Japan
On 2018-03-16 00:37:29
I'm glad I could buy it cheaply. I also want to purchase next time. . .
This review is about item#00328036.
Buff bearing
5
From Japan
On 2018-02-18 14:02:25
At the time of purchase, there was a detailed explanation of the model number, it was very helpful.
This review is about item#34729773.
For replacement of shielded bearing of bicycle R hub
5
From Japan
On 2018-02-02 22:39:32
Although the shield bearing of the bicycle R hub is this size, both sides contact rubber seal type is not quite readily available so it can be purchased from here so it is very helpful. Although genuine is NACHI, I wanted to use NTN for testing, so I made it to this product.
This review is about item#327826.
During machine maintenance
5
From Japan
On 2018-01-29 19:06:41
There is no dissatisfaction about use and there is no trouble, I want to purchase
This review is about item#34729782.
Trial Bike Wheel
4
From Japan
On 2017-10-23 14:39:52
I have not exchanged yet, but it is stable quality. I am relieved because goods will arrive soon.
This review is about item#328036.
As a replacement part for bearings
5
From Japan
On 2017-10-22 18:43:57
It is saved that this product of NTN is available at this price.
This review is about item#328456.
Repair of agricultural machinery
5
From Japan
On 2017-08-21 12:26:31
I used it for repairing the leg around the combine. Thank you for being cheap and available.
This review is about item#328036.
I will use it as a hobby for exchanging the wheelbearing of the motorbike.
5
From Japan
On 2017-08-15 17:11:02
I have not used it yet, but I am happy that the price can be bought in one third of genuine products. I also want to use it.
This review is about item#328036.