Buy more than* S$200* and get FREE SHIPPING

  • Binding Band, Natural Type

Binding Band, Natural Type CV-400N

5.00 (2)
Item.#
00328326
Mfr.#
CV-400N
Package Qty.
1Bag(100PC)
Ship pack of
1
33.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions e (mm)
6
Type
Natural N type
Color
Natural
Material
Nylon 66 (UL standard 94V-2) made
Dimensions f (mm)
1.5
Dimensions c(mm)
8
Dimensions b (mm)
9
Operating Temperature Range (deg C)
-45 to +85
Width d (mm)
4.9
Total Length a (mm)
400
Allowable Clamping Force (N)
117 to 137
Standard Values of Loop Tensile Strength (N [kgf])
294
Bundle Diameter (phi mm)
15 to 110
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2017-03-24 15:21:19
Strength, because it is satisfied with the durability both bought every time.
This review is about item#9223821.
Summarizing the cable
5
From Japan
On 2013-12-13 13:37:23
I was using a weather type until now, because it does not use only indoors We chose the item. And the circle becomes smaller when put together a thin cable The last is quite a force was required, this unity band will be tightened easily I was able
This review is about item#09223812.