Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Binding Band, Weatherability Type

Binding Band, Weatherability Type CV-300B

5.00 (4)
Item.#
00328353
Mfr.#
CV-300B
Package Qty.
1Bag(100PC)
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Material
Nylon 66 (UL standard 94V-2) made
Dimensions f (mm)
1.6
Dimensions c(mm)
8
Dimensions b (mm)
9
Operating Temperature Range (deg C)
-45 to +85
Width d (mm)
5
Total Length a (mm)
300
Allowable Clamping Force (N)
117 to 137
Standard Values of Loop Tensile Strength (N [kgf])
294
Bundle Diameter (phi mm)
5 to 80
Dimensions e (mm)
5.5
Type
Weather resistance type
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to combine wart bamboo
5
From Japan
On 2017-03-25 17:05:34
The band is thick and has cohesive strength. Strong band tightening power
This review is about item#328353.
Anything against a little winding object
5
From Japan
On 2017-02-13 17:11:00
It is easy to use for anything and it is very convenient dish.
This review is about item#9223864.
maintenance
5
From Japan
On 2016-06-07 20:35:01
It is very durable to use many times
This review is about item#09223864.
Bundle of wires
5
From Japan
On 2012-07-22 16:32:57
There are various wires to use, but I think that it should be a little more wide
This review is about item#09223864.