|
Binding Band, Weatherability Type CV-350B
(4)
- Item.#
- 00328362
- Mfr.#
- CV-350B
- Package Qty.
- 1Bag(100PC)
- Ship pack of
- 1
Item Feature
- Standard Values of Loop Tensile Strength (N [kgf])
- 539
- Bundle Diameter (phi mm)
- 5 to 90
- Dimensions e (mm)
- 6.8
- Type
- Weather resistance type
- Color
- Black
- Material
- Nylon 66 (UL standard 94V-2) made
- Dimensions f (mm)
- 1.9
- Dimensions c(mm)
- 11
- Dimensions b (mm)
- 11.9
- Operating Temperature Range (deg C)
- -45 to +85
- Width d (mm)
- 7.5
- Total Length a (mm)
- 350
- Allowable Clamping Force (N)
- 196 to 215
|
Customers Who Viewed This Item Also Viewed
<<
HellermannTyton (former Tyton)
HellermannTyton (former Tyton)
>>
Customer Reviews
5 star
| |
4 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Used to combine wart bamboo
From Japan
On 2017-03-25 17:05:34
The band is thick and has cohesive strength. Strong band tightening power
Anything against a little winding object
From Japan
On 2017-02-13 17:11:00
It is easy to use for anything and it is very convenient dish.
maintenance
From Japan
On 2016-06-07 20:35:01
It is very durable to use many times
Bundle of wires
From Japan
On 2012-07-22 16:32:57
There are various wires to use, but I think that it should be a little more wide
Customers Who Bought This Item Also Bought
<<
Sumitomo Electric Industries
HellermannTyton (former Tyton)
>>