Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Relay Connection Connector, El Series Housing

Relay Connection Connector, El Series Housing ELR-04NV

4.55 (11)
Item.#
00328414
Mfr.#
ELR-04NV
Package Qty.
1Pack(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
24.6
Material
Nylon 6 UL94V-0
Compatible
LLF-01T-P1.3E, LLF-41T-P1.3E
Specification
RoHS compliant
Withstand Voltage
AC 1500V · 1 minute
Rated Voltage (V)
MAX300 AC DC
Color
White
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Panel Thickness (mm)
0.8 to 2.0
Insulation Resistance (Mohm)
More than 1000
Dimensions C (mm)
10.3
Electric AWG Wire Conjugation Range (#)
26 to 16
Rated Current (A)
MAX10 AC DC
Dimensions A (mm)
10.3
Number of Poles
4
Standard
Recognised E 60389Certified LR 20812R75052
Operating Temperature Range (deg C)
-25 to +90(Including temperature rise due to power supply)
Contact Resistance (mohm)
10 or less: Initial: environmental test after 7 or less
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Used for self-made circuits.
5
From Japan
On 2017-11-01 15:12:09
It is cheap and has a sense of affordability. Besides 9P, we also use 2P, 3P, 4P. 6P. It is good.
This review is about item#34954166.
As Mitsubishi Electric's ventilator connector receptacle
5
From Japan
On 2017-07-12 20:59:56
Mitsubishi Electric's ventilation fan was successfully installed on the range hood of other manufacturers.
This review is about item#34954141.
Used for wiring connector
5
From Japan
On 2017-03-02 13:17:22
I could obtain the desired item cheaply. It was a package with 10 packs but 1 price for others. Since it is a maker item, it can be used with confidence.
This review is about item#34954227.
For relaying control equipment cable
4
From Japan
On 2015-02-02 19:41:01
Since any manufacturer's standard size is standard, it does not change. It is limited to inexpensive price.
This review is about item#34954132.
For relay
4
From Japan
On 2014-11-04 13:33:48
Since it can be purchased in units of 10 units, there is no wasteful expense.
This review is about item#34954123.
Manufacture
4
From Japan
On 2014-05-02 13:18:40
It was good because it can be purchased with a small quantity
This review is about item#34954141.
For parts connection
5
From Japan
On 2014-04-18 16:41:02
A little smaller is the best
This review is about item#34954123.
Manufacture
3
From Japan
On 2014-04-07 09:48:50
Because we can place orders by subdivision, the point we were able to arrange only the necessary quantity was satisfactory.
This review is about item#34954132.
Relaying of power lines of electrical equipment
5
From Japan
On 2013-09-20 08:59:23
Even small quantities are cheap and can be purchased because it can be purchased.
This review is about item#34954202.
connector
5
From Japan
On 2013-06-07 13:47:20
Make contacts and set selling.
This review is about item#34954193.