Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Relay Connection Connector, El Series Housing

Relay Connection Connector, El Series Housing ELR-04NVF

4.58 (12)
Item.#
00328423
Mfr.#
ELR-04NVF
Package Qty.
1Pack(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
24.6
Rated Voltage (V)
MAX300 AC DC
Color
White
Material
Nylon 6 UL94V-0
Compatible
LLF-01T-P1.3E, LLF-41T-P1.3E
Specification
RoHS compliant
Withstand Voltage
AC 1500V · 1 minute
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Panel Thickness (mm)
0.8 to 2.0
Dimensions A (mm)
10.3
Number of Poles
4
Insulation Resistance (Mohm)
More than 1000
Dimensions C (mm)
10.3
Electric AWG Wire Conjugation Range (#)
26 to 16
Rated Current (A)
MAX10 AC DC
Standard
Recognised E 60389Certified LR 20812R75052
Operating Temperature Range (deg C)
-25 to +90(Including temperature rise due to power supply)
Contact Resistance (mohm)
10 or less: Initial: environmental test after 7 or less
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
DC motor connection connector
5
From Japan
On 2018-05-02 17:35:27
After installing it in the case hole, it was necessary to remove it once in a while, but it was easy to do.
This review is about item#34954123.
Used for self-made circuits.
5
From Japan
On 2017-11-01 15:12:09
It is cheap and has a sense of affordability. Besides 9P, we also use 2P, 3P, 4P. 6P. It is good.
This review is about item#34954166.
As Mitsubishi Electric's ventilator connector receptacle
5
From Japan
On 2017-07-12 20:59:56
Mitsubishi Electric's ventilation fan was successfully installed on the range hood of other manufacturers.
This review is about item#34954141.
Used for wiring connector
5
From Japan
On 2017-03-02 13:17:22
I could obtain the desired item cheaply. It was a package with 10 packs but 1 price for others. Since it is a maker item, it can be used with confidence.
This review is about item#34954227.
For relaying control equipment cable
4
From Japan
On 2015-02-02 19:41:01
Since any manufacturer's standard size is standard, it does not change. It is limited to inexpensive price.
This review is about item#34954132.
For relay
4
From Japan
On 2014-11-04 13:33:48
Since it can be purchased in units of 10 units, there is no wasteful expense.
This review is about item#34954123.
Manufacture
4
From Japan
On 2014-05-02 13:18:40
It was good because it can be purchased with a small quantity
This review is about item#34954141.
For parts connection
5
From Japan
On 2014-04-18 16:41:02
A little smaller is the best
This review is about item#34954123.
Manufacture
3
From Japan
On 2014-04-07 09:48:50
Because we can place orders by subdivision, the point we were able to arrange only the necessary quantity was satisfactory.
This review is about item#34954132.
Relaying of power lines of electrical equipment
5
From Japan
On 2013-09-20 08:59:23
Even small quantities are cheap and can be purchased because it can be purchased.
This review is about item#34954202.