Buy more than* S$200* and get FREE SHIPPING

  • Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)
  • Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)
  • Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides)

Deep groove ball bearing 6000 LLB series (non-contact rubber seal both sides) 6010LLB

by NTN
4.84 (37)
Item.#
00328447
Mfr.#
6010LLB
Package Qty.
1PC
Ship pack of
1
17.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
213-7755
Chamfer Dimensions r (mm)
1
Outside Diameter D (phi mm)
80
Standard static Load Rating (kN)
16.6
Type
Both sides non-contact rubber seal shaped
Inside Diameter d (phi mm)
50
Width B (mm)
16
Standard Dynamic Load Rating (kN)
21.8
Material
High carbon chromium bearing steel
Customer Reviews
5 star 33
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.84
37 Customer Reviews
The reviews are automatic translation.
Bicycle hub
5
From Japan
On 2017-07-15 14:36:25
I bought it because the front hub of the bicycle did not rotate smoothly. There is only fluffy domestic production and it rotates quietly and smoothly. Clearly I am satisfied that the feeling of gorillia disappears from the original state.
This review is about item#327817.
For use on a motorcycle
5
From Japan
On 2017-06-05 16:21:42
We will sell these small parts in units of 1 piece. You do not have to raise the price, do you? Since the quality is NTN, there is no problem.
This review is about item#00328027.
It is for replacement for repair.
5
From Japan
On 2017-03-29 17:43:07
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#327957.
Motorcycle front wheel hub
5
From Japan
On 2017-03-05 12:30:44
Made in Japan is trustworthy. You can also explain to users with confidence.
This review is about item#328097.
Motorcycle front wheel hub
5
From Japan
On 2017-03-03 22:56:10
Made in Japan is trustworthy. You can also explain to users with confidence.
This review is about item#328097.
Motorcycle front wheel hub
5
From Japan
On 2017-03-03 07:45:28
Made in Japan is trustworthy. You can also explain to users with confidence.
This review is about item#00328097.
Motorcycle front wheel hub
5
From Japan
On 2017-03-02 09:05:17
Made in Japan is trustworthy. You can also explain to users with confidence.
This review is about item#328097.
Bicycle wheel bearings
5
From Japan
On 2016-12-13 16:16:58
It is truly an NTN product. We will continue to use this product.
This review is about item#328097.
Car Maintenance
5
From Japan
On 2016-10-02 20:12:09
It can not be purchased at home centers. Always very serious, I am saved.
This review is about item#328167.
Axle bearing
3
From Japan
On 2016-06-17 18:09:26
Unfortunately we could not use because the bearings that fit the shaft we used were inch size R 8 Z. If possible, we would be grateful if you could handle R8Z size in the future. I could not use this time, but I think that this COSPA is outstanding.
This review is about item#00327817.