Buy more than* S$200* and get FREE SHIPPING

  • VH series base attaching post
  • VH series base attaching post
  • VH series base attaching post

VH series base attaching post B6P-VH-B(LF)(SN)

5.00 (3)
Item.#
00328475
Mfr.#
B6P-VH-B(LF)(SN)
Package Qty.
1Pack(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
6
Specification
RoHS compliant
Dimensions B (mm)
23.7
Dimensions A (mm)
19.8
Color
Natural(White)
Form
Top type
Material
Post / Brass, copper-undercoated, tin-plated (reflow treatment), top type / Glass-filled PBT UL94V-0