Buy more than* S$200* and get FREE SHIPPING

  • VH series base attaching post

VH series base attaching post B7P-VH-B(LF)(SN)

5.00 (3)
Item.#
00328484
Mfr.#
B7P-VH-B(LF)(SN)
Package Qty.
1Pack(10PC)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
RoHS compliant
Dimensions B (mm)
27.66
Number of Poles
7
Color
Natural(White)
Form
Top type
Dimensions A (mm)
23.76
Material
Post / Brass, copper-undercoated, tin-plated (reflow treatment), top type / Glass-filled PBT UL94V-0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For checking the old product
5
From Japan
On 2016-04-17 20:26:07
I wanted a small amount, many kinds for checking the old product, so it was good.
This review is about item#34952574.
Board power connector
5
From Japan
On 2014-12-05 13:22:09
It is used for the power supply connector of board. If it is a purchase from a trading company and the quantity is not gathered (more than 100 pieces) it will become extremely expensive, but here it is saved by a small amount even if it is cheap.
This review is about item#34952592.
Board power connector
5
From Japan
On 2014-03-06 00:01:33
Size · inserting / removing is handy and handy.
This review is about item#34952556.