Buy more than* S$200* and get FREE SHIPPING

  • VH series base attaching post

VH series base attaching post S2P-VH(LF)(SN)

5.00 (3)
Item.#
00328518
Mfr.#
S2P-VH(LF)(SN)
Package Qty.
1Pack(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Natural(White)
Form
Side type
Dimensions A (mm)
3.96
Number of Poles
2
Specification
With RoHS correspondence stopper
Dimensions B (mm)
7.86
Material
Post / Brass, copper-undercoated, tin-plated (reflow treatment), side type / nylon 66 UL94V-0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For checking the old product
5
From Japan
On 2016-04-17 20:26:07
I wanted a small amount, many kinds for checking the old product, so it was good.
This review is about item#34952574.
Board power connector
5
From Japan
On 2014-12-05 13:22:09
It is used for the power supply connector of board. If it is a purchase from a trading company and the quantity is not gathered (more than 100 pieces) it will become extremely expensive, but here it is saved by a small amount even if it is cheap.
This review is about item#34952592.
Board power connector
5
From Japan
On 2014-03-06 00:01:33
Size · inserting / removing is handy and handy.
This review is about item#34952556.