Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • VH series base attaching post

VH series base attaching post S4P-VH(LF)(SN)

5.00 (5)
Item.#
00328536
Mfr.#
S4P-VH(LF)(SN)
Package Qty.
1Pack(10PC)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
15.78
Number of Poles
4
Specification
With RoHS correspondence stopper
Form
Side type
Dimensions A (mm)
11.88
Color
Natural(White)
Material
Post / Brass, copper-undercoated, tin-plated (reflow treatment), side type / nylon 66 UL94V-0
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2018-05-22 14:40:13
It is in no way inferior to what we purchase at ready-made goods and good shops.
This review is about item#328545.
Used for small sensor circuit
5
From Japan
On 2018-03-02 23:37:54
I was looking for a small connector with 2.5 mm pitch Thank you very much for helping me I would appreciate it if possible to sell even 50 or 10 smaller amounts
This review is about item#328518.
For checking the old product
5
From Japan
On 2016-04-17 20:26:07
I wanted a small amount, many kinds for checking the old product, so it was good.
This review is about item#34952574.
Board power connector
5
From Japan
On 2014-12-05 13:22:09
It is used for the power supply connector of board. If it is a purchase from a trading company and the quantity is not gathered (more than 100 pieces) it will become extremely expensive, but here it is saved by a small amount even if it is cheap.
This review is about item#34952592.
Board power connector
5
From Japan
On 2014-03-06 00:01:33
Size · inserting / removing is handy and handy.
This review is about item#34952556.