Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides 6012LLU

by NTN
4.84 (91)
Item.#
00328596
Mfr.#
6012LLU
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
23.2[2370]
Inside Diameter d (phi mm)
60
Width B (mm)
18
Material
High carbon-chromium bearing steel
Allowable Rotation Speed (min-1)
4100
Standard Dynamic Load Rating KN ([kgf])
29.5[3000]
Chamfer Dimensions r (mm)
1.1 (Minimum)
Outside Diameter D (phi mm)
95
Type
Double-sided contact rubber seal type
Customer Reviews
5 star 82
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.84
91 Customer Reviews
The reviews are automatic translation.
Trial Bike Wheel
4
From Japan
On 2017-10-23 14:39:52
I have not exchanged yet, but it is stable quality. I am relieved because goods will arrive soon.
This review is about item#328036.
As a replacement part for bearings
5
From Japan
On 2017-10-22 18:43:57
It is saved that this product of NTN is available at this price.
This review is about item#328456.
Repair of agricultural machinery
5
From Japan
On 2017-08-21 12:26:31
I used it for repairing the leg around the combine. Thank you for being cheap and available.
This review is about item#328036.
I will use it as a hobby for exchanging the wheelbearing of the motorbike.
5
From Japan
On 2017-08-15 17:11:02
I have not used it yet, but I am happy that the price can be bought in one third of genuine products. I also want to use it.
This review is about item#328036.
During maintenance
5
From Japan
On 2017-08-07 14:57:26
Although it is a cheaper product than genuine, it can be used without problems. I also would like to use it.
This review is about item#327826.
For motorcycle KLX 250 rear wheel
4
From Japan
On 2017-07-05 18:51:05
It bothers me because I can bought it cheaper than buying a high genuine item. A general-purpose item is sufficient for this kind.
This review is about item#328036.
Machine maintenance
5
From Japan
On 2017-07-01 21:06:28
I replaced the deep groove ball bearing with DIY. You can easily change it using "Amateur Bearing Puller" etc.
This review is about item#327826.
As a wheel bearing of a motorcycle
5
From Japan
On 2017-06-28 18:44:37
Performance has improved by replacing it with a damaged bearing.
This review is about item#328106.
Machine maintenance
5
From Japan
On 2017-06-09 12:31:36
Here, there are no shops selling in the countryside, it is saved. I will also order.
This review is about item#34729773.
Mechanical repair
5
From Japan
On 2017-05-29 18:26:59
Since ZZ was good product, LLU also purchased for trial. If it is cheap, it will be easy to buy and it will be saved.
This review is about item#327896.