Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • VH series base attaching post

VH series base attaching post B9P-VH-FB-B(LF)(SN)

5.00 (3)
Item.#
00328633
Mfr.#
B9P-VH-FB-B(LF)(SN)
Package Qty.
1Pack(10PC)
Ship pack of
1
13.03 SGD
ADD TO CART
Shipped after 2017-05-11
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
RoHS compliant
Dimensions B (mm)
37.52
Number of Poles
9
Color
Natural(White)
Form
Box type
Dimensions A (mm)
31.68
Material
Post / copper-undercoated, tin-plated (reflow treatment), base / Glass-filled PBT UL94V-0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For the old product check
5
From Japan
On 2016-04-17 20:26:07
For the old product check A small amount, because many types wanted, it was good.
This review is about item#34952574.
Board power connector
5
From Japan
On 2014-12-05 13:22:09
It is using the power supply connector of the board. That it purchased from the trading company and the quantity is not settled (more than 100 pieces) How can terrible would expensive to become In here, it will be saved so cheap even in small amounts.
This review is about item#34952592.
Power supply connector of the board
5
From Japan
On 2014-03-06 00:01:33
Size and insertion and removal has come in handy in affordable.
This review is about item#34952556.