Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Open-Type
  • Deep Groove Ball Bearings 6000 Series Open-Type
  • Deep Groove Ball Bearings 6000 Series Open-Type

Deep Groove Ball Bearings 6000 Series Open-Type 6020

by NTN
4.94 (34)
Item.#
00329122
Mfr.#
6020
Package Qty.
1PC
Ship pack of
1
68.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
213-8123
Standard Dynamic Load Rating KN ([kgf])
60[6150]
Inside Diameter d (phi mm)
100
Outside Diameter D (phi mm)
150
2014 TRUSCO Published Page
1-1534
Allowable Rotation Speed (min-1)
4200(greaselubrication)5000(oillubrication)
Standard Static Rating Load KN ([kgf])
54"5500"
Chamfer Dimensions r (mm)
1.5(minimum)
Width B (mm)
24
Material
Highcarbon-chromiumbearingsteel
Type
Openform
Customer Reviews
5 star 32
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
34 Customer Reviews
The reviews are automatic translation.
Bike Repair
5
From Japan
On 2017-01-15 22:23:36
It was used at the time of the clutch overhaul of turnip 90 (ha02).
This review is about item#327722.
Machinery maintenance
5
From Japan
On 2016-08-02 17:44:24
I think that sufficient quality. It is possible to suppress the development cost.
This review is about item#00328142.
Bike maintenance
5
From Japan
On 2016-07-22 17:44:36
NTN of accuracy is a good bar none.
This review is about item#00327792.
Motorcycle engine overhaul
5
From Japan
On 2016-06-09 21:32:17
What can also be used without a problem because it is the manufacturer goods.
This review is about item#00327792.
Bearing exchange of internal engine
5
From Japan
On 2016-04-16 15:26:00
Cheap and very good.
This review is about item#00328142.
Rotary tractor
5
From Japan
On 2016-04-08 21:00:47
It was used in the tail wheel that is attached to the rotary of the tractor. Price the same product as the genuine products also was saved cheaply.
This review is about item#00328142.
For the old car
5
From Japan
On 2016-04-07 23:56:37
Purchase without brim mistake, it becomes dead stock.
This review is about item#00328002.
Cam
5
From Japan
On 2016-03-02 15:22:12
It survives because it is almost aligned
This review is about item#00327722.
Bike of the drive system overhaul
5
From Japan
On 2016-02-09 14:26:48
It was used in the new exchange.
This review is about item#00328072.
Use the bike of the drive system
5
From Japan
On 2015-11-29 20:44:40
Purchase because it was the same size in the drive system OH Yamaha bike. Genuine cheap here goods in the domestic made Taiwan was good
This review is about item#00327932.