Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides
  • Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides

Deep Groove Ball Bearing 6000 Llu Series, Contact Rubber Seal Both Sides 6020LLU

by NTN
4.84 (83)
Item.#
00329156
Mfr.#
6020LLU
Package Qty.
1PC
Ship pack of
1
82.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1538
Allowable Rotation Speed (min-1)
2600
Standard Static Rating Load KN ([kgf])
54, 5500
Inside Diameter d (phi mm)
100
Width B (mm)
24
Material
High carbon-chromium bearing steel
TRUSCO Part Number
213-8140
Standard Dynamic Load Rating KN ([kgf])
60[6150]
Chamfer Dimensions r (mm)
1.5(min)
Outside Diameter D (phi mm)
150
Customer Reviews
5 star 76
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.84
83 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-09 12:31:36
Here, there are no shops selling in the countryside, it is saved. I will also order.
This review is about item#34729773.
Mechanical repair
5
From Japan
On 2017-05-29 18:26:59
Since ZZ was good product, LLU also purchased for trial. If it is cheap, it will be easy to buy and it will be saved.
This review is about item#327896.
I am exchanging when amateur is exchanged.
4
From Japan
On 2017-03-29 14:46:40
I think that I would appreciate it if there is a summary sales somewhat cheaply.
This review is about item#327756.
Used for bike bearings
5
From Japan
On 2017-03-20 17:47:02
It is much cheaper than the motorcycle manufacturer genuine parts. It is good to be able to specify the manufacturer.
This review is about item#327966.
bearing
3
From Japan
On 2017-01-24 19:55:19
There were no problems as bearing bearings.
This review is about item#327756.
As an automobile part
4
From Japan
On 2017-01-17 17:48:40
Since the product itself is made by NTN, since it is originally relieved, there is no further expectation or evaluation. However, it is better to lower price than genuine car manufacturers.
This review is about item#328246.
Bikes Foil
5
From Japan
On 2016-12-14 15:16:25
Stable NTN. Because I remembered the notation LLU or saying that the other manufacturer's notation does not come with pins.
This review is about item#328106.
NTN so we purchased with confidence
5
From Japan
On 2016-10-14 20:49:20
There are no problems with NTN in goods, but even 1 to 2 items will come in cheaper than the usual parts shop soon, so I will change my mind to purchase it in the future (although the model number is different)
This review is about item#328386.
It is used for T / M of the motorcycle.
5
From Japan
On 2016-10-05 17:24:07
It is cheap cheaper than genuine parts. Moreover, the quality is equivalent.
This review is about item#327966.
Maintenance
5
From Japan
On 2016-08-24 19:41:50
It can be used without problems and the price is reasonable.
This review is about item#328036.